References
Norgren:C01881028
Rubix:118A8900
Manufacturer :C01881028


Technical specifications
| Material | body: pbt; threads: nickel-plated brass; seals: nbr (silicone-free); disassembly ring: pom; locking ring: stainless steel |
|---|---|
| Connection 1 | tube ø ext. 10 mm (push-in fitting) |
Product details : NORGREN C01881028 PFITC 10MM-R1/4 SWIVEL Y ADPT
Rotatable y-screw-in fitting 10-r1/4 Pneufit C
Pneufit-C Swivel Y adaptor Ø10mm x R1/4" C01881028
Technical specifications
Attributes
| Material | body: pbt; threads: nickel-plated brass; seals: nbr (silicone-free); disassembly ring: pom; locking ring: stainless steel |
|---|---|
| Connection 1 | tube ø ext. 10 mm (push-in fitting) |
| Profile | swivel y-fitting (swivel y-adapter) |
| Connection 2 | r1/4 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 7.24 excl. VAT
/ Each
£ 8.69 incl. VAT
- Usually arrives within 14 working days