References
Bahco:904T-060-150
Rubix:124A4168
EAN:7314153019837

Product details : BAHCO 904T-060-150 BIT HOLDER THANDLE
Strengths
•Two-component soft-grip handle provides extra comfort and reduces pressure points on the hand
Markings on the handle for quick identification of the tip
Long blade to use as a T-shaped wrench, provides high-torque transfer
Long blade allows application of controlled torque and provides an easy access to screws requiring depth
Chrome plated blade for high protection against corrosion
Integrated hanging hole
Markings on the handle for quick identification of the tip
Long blade to use as a T-shaped wrench, provides high-torque transfer
Long blade allows application of controlled torque and provides an easy access to screws requiring depth
Chrome plated blade for high protection against corrosion
Integrated hanging hole
Technical specifications
Attributes
| Logistic Weight | 130 g |
|---|---|
| Length | 210 mm |
Show UNSPSC/ECL@SS
£ 15.37 excl. VAT
/ Each
£ 18.44 incl. VAT
- Delivery usually within ( 14 ) days