Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit holder
WERA 057675 897/4IMP BITHOLDER IMPAKTOR
WERA 057675 897/4IMP BITHOLDER IMPAKTOR
Wera impaktor tritorsion slimline bit holder
References
wera:
05057675001
rubix:
2517870
ean:
4013288157805
Technical specifications
Length
75
mm
Product details
Technical specifications
Product details : WERA 057675 897/4IMP BITHOLDER IMPAKTOR
TriTorsion Impaktor 1//4"/75mm bit holder designed for all cordless impact power tools. Use TriTorsion Impaktor bits for maximum service life.
Technical specifications
Attributes
Length
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.13
excl. VAT
/
Each
£
21.76
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
STANLEY FMHT0-62691 FATMAX RATCHET SCREWDRIVER
WERA 052502 889/4/1K BITHOLDER UNIVERSAL RAPIDAPTOR
BRITOOL EXPERT BIT-HOLDER 125MM BLADE E165490
STANLEY FMHT0-62688 FATMAX STUBBY RATCHET SCREWDRIVER
FACOM 65.PE 65 RATCHET HEX BIT WRENCH 1/4 X 5/16 INCH
WERA 073240 K'FORM KOMPAKT 28 6PC
"WERA 134480 893/4/1K BITHOLDER 1/4""/50 UNIVERSAL MAGNETIC"
BRITOOL EXPERT RATCHET ANGLED HANDLE SCREWDRIVER
"WERA 042755 784B/1 ADAPTOR Q-REL 3/8"" SQ-1/4"" HEX/43MM"
EXPERT E160804 59PCE SCREWDRIVER SET
WERA 053923 897/4R BITHOLDER BITORSION RAPIDAPTOR
WERA 160979 899/4/1 S BITHOLDER WITH STRONG RETAINING RING 1/4''X200
APEX ADAPTER 3/8 FMALE SQ DRV 7/16 MPQR-314
STAHLWILLE 38250002 3825/1 QUICK CHANGE HOLDER
STANLEY 0-68-732 MAGNETIC BIT HOLDER-60MM