FACOM 65.PE 65 RATCHET HEX BIT WRENCH 1/4 X 5/16 INCH


Ratchet wrench holder 1/4"- 5/16"

References
facom:65.PE
rubix:1278877
ean:3148517578210
brand logo
brand logo
Technical specifications

Product details : FACOM 65.PE 65 RATCHET HEX BIT WRENCH 1/4 X 5/16 INCH


Ratchet wrench holder 1/4"- 5/16"
- Receives the tips:
-Series 1: 1/4" 6-points metric-size socket.
-Series 2: 5/16" 6-points metric-size socket.
-Usable for the installation of 1/4"and 5/16" aeronautical fasteners.
-Recovery angle: 5°.
-heads inclined at 15°.
-Retaining the end piece with a clip.
-Knurled head for quick approach.
-Length: 150 mm.
- Finish: satin chrome.
Weight: 74 g.

Applications

To install the fastenings. For nozzle series 1: 1/4'' 6-points metric-size socket and series 2: 5/16" 6-points metric-size socket.

Technical specifications


Attributes
Logistic Weight100 g
Packaged dimensions (D x W x H)220x89x13 mm
Package weight99 g
Length150 mm
Show UNSPSC/ECL@SS
£ 34.53 excl. VAT
/ Each
£ 41.44 incl. VAT
  • Usually arrives within 14 working days