• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,476)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Bore(2,588)
  • Milling(9,651)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,022)
  • Turning operation(23,485)
  • Sawing(552)
  • Thread-cutting(9,530)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,688)
  • Electro-erosion equipment(32)
  • Abrasives(9,388)
See Machining, Cutting & Drilling
  • Attachments for rotating tools(4,124)
  • VDI tool holder(440)
  • HSK-T tool holder(33)
  • Tool holder with polygonal tail(131)
  • Turning machine mandrels and accessories(592)
  • Spray cooling and lubrication systems, pumps(95)
  • Machiner peripherals(110)
  • Workpieces clamping(955)
  • Sensors and drilling accessories(10)
  • Accessories for rotary attachments(193)
See Machine-tool accessories
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Machine-tool accessories
  4. Attachments for rotating tools
  5. Drilling bars
  6. Drilling bar
  7. SANDVIK A10R-PTFNR2HP TURNING TOOL HOLDER BORING BAR 6339953

SANDVIK A10R-PTFNR2HP TURNING TOOL HOLDER BORING BAR 6339953

T-Max® boring bar for turning

See technical information

References

Sandvik Coromant:A10R-PTFNR2HP
Rubix:318A5738
Manufacturer :6339953
brand logo
brand logo
brand logo
brand logo

Product details : SANDVIK A10R-PTFNR2HP TURNING TOOL HOLDER BORING BAR 6339953


T-Max® P boring bar for turning

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 487.16 excl. VAT
/ Each
£ 584.59 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK E10R-SCLCR2-R TURNING TOOL HOLDER BORING BAR 5853220SANDVIK A16T-DTFNR3 CONCEPT HOLDERS FOR INSERT/ADAPTER 5727590SANDVIK E10M-SCLCR 06-R 107 SOLID CARBIDE BORING BAR 5732574SANDVIK SL-25-32NF CONC.SHANK HOLDER SOLID BORINGBAR ADAP 6161895SANDVIK A12S-SDUCL3HP TURNING TOOL HOLDER BORING BAR 6404641SANDVIK A20S-SVUBR 11-E 5937378SANDVIK E10R-SCLCL2-R TURNING TOOL HOLDER BORING BAR 5853219SANDVIK A20S-SDUCR 11HP-R 6404510SANDVIK A10R-SDUPR2-EX CONC.SHANK HOLDER SOLID BORINGBAR ADAP 5721357SANDVIK QI-RAFG12C25-035A SOLID BORINGBAR ADAP 7941932SANDVIK E10M-SCLCL 06-R 5732571SANDVIK A16T-SVUBR 2-DB1 5721810SANDVIK 7941948 QI-RAGE04C20-25 QI BORING BAR FOR GROOVINGSANDVIK QI-LAGF04C16-15 QI BORING BAR FOR GROOVING 7941951SANDVIK C8-SL-2C81180-40-2 CONCEPT HOLDERS FOR INSERT/ADAPTER 6260259
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap