SANDVIK A16T-DWLNL3 CONCEPT HOLDERS FOR INSERT/ADAPTER 5727591
T-Max® boring bar for turning
See technical informationReferences
Sandvik Coromant:A16T-DWLNL 3
Rubix:319A1111
Manufacturer :5727591



Product details : SANDVIK A16T-DWLNL3 CONCEPT HOLDERS FOR INSERT/ADAPTER 5727591
T-Max® P boring bar for turning
Technical specifications
Attributes
| Diameter | 25.4 mm |
|---|---|
| Total length | 304.8 mm |
| Internal cooling | yes |
| Body material | hss |
| Min reaming diameter | 33 mm |
Show UNSPSC/ECL@SS
£ 352.73 excl. VAT
/ Each
£ 423.28 incl. VAT
- Usually arrives within 14 working days
