SANDVIK E04H-STFPR1.2-R CONC.SHANK HOLDER SOLID BORINGBAR ADAP 5731620
CoroTurn® 111 Solid Carbide Boring Bar for Turning
See technical informationReferences
Sandvik Coromant:E04H-STFPR 1.2-R
Rubix:319A6329
Manufacturer :5731620



Product details : SANDVIK E04H-STFPR1.2-R CONC.SHANK HOLDER SOLID BORINGBAR ADAP 5731620
CoroTurn® 111 Solid Carbide Boring Bar for Turning
Technical specifications
Attributes
| Diameter | 6.35 mm |
|---|---|
| Total length | 101.6 mm |
| Internal cooling | yes |
| Body material | carbide |
| Min reaming diameter | 8.51 mm |
Show UNSPSC/ECL@SS
£ 320.67 excl. VAT
/ Each
£ 384.80 incl. VAT
- Usually arrives within 14 working days
