SANDVIK A24T-DCLNR5 CONCEPT HOLDERS FOR INSERT/ADAPTER 5727610
T-Max® boring bar for turning
See technical informationReferences
Sandvik Coromant:A24T-DCLNR 5
Rubix:318A8699
Manufacturer :5727610



Product details : SANDVIK A24T-DCLNR5 CONCEPT HOLDERS FOR INSERT/ADAPTER 5727610
T-Max® P boring bar for turning
Technical specifications
Attributes
| Diameter | 38.1 mm |
|---|---|
| Total length | 304.8 mm |
| Internal cooling | yes |
| Min reaming diameter | 44.7 mm |
Show UNSPSC/ECL@SS
£ 411.93 excl. VAT
/ Each
£ 494.32 incl. VAT
- Usually arrives within 14 working days
