Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility T-shirt
GISS 884942 T-SHIRT HIVIZ G-URBAN 2 YELLOW SIZE XXXXL
GISS 884942 T-SHIRT HIVIZ G-URBAN 2 YELLOW SIZE XXXXL
T-SHIRT HiViz G-URBAN 2
References
giss:
884942
rubix:
216A6909
ean:
3660338382550
Technical specifications
Colour
yellow
Size
4xl
Class EN20471
2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GISS 884942 T-SHIRT HIVIZ G-URBAN 2 YELLOW SIZE XXXXL
Standard : EN ISO 20471 (2013) + A1 (2016) ; EN ISO 13688 (2013)
Hemmed sleeves and bottom.
Technical specifications
Attributes
Colour
yellow
Size
4xl
Class EN20471
2
Main material
polyester
Grammage
130
g/m²
Secondary colour
navy
Material
100% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.73
excl. VAT
/
Each
£
14.08
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Check our products from related categories
MASCOT 50113 ESPINOSA T-SHIRT HV ORG XL
REGATTA TRS280 9SD HV X-PRO CL1 T-SHIRT BLACK/ORANGE 2XL
PORTWEST S172YERM COTTON COMFORT T-SHIRT YELLOW MEDIUM
MASCOT 50113 ESPINOSA T-SHIRT HV YEL S
MASCOT 50113 ESPINOSA T-SHIRT HV YEL L
LEO V01 ASHFORD ECOVIZ COMFORT SLEEVELESS T-SHIRT YELLOW 3XL
MASCOT 19082 ACCELERATE SAFE T-SHIRT HV ORG/DANTH M
REGATTA TRS194 207 HV PRO SHORT SLEEVE T-SHIRT YELLOW/NAVY 3XL
LEO T02 BRAUNTON ECOVIZ PERFORMANCE T-SHIRT YELLOW 5XL
LEO T02 BRAUNTON ECOVIZ PERFORMANCE T-SHIRT ORANGE M
GISS 884450 T-SHIRT HIVIZ QS VISION ONE YELLOW SIZE XXXXL
MASCOT 50113 ESPINOSA T-SHIRT HV YEL M
MASCOT 19084 ACCELERATE SAFE SWEATSHIRT HV ORG/DANTH 5XL
GISS 884946 T-SHIRT HIVIZ G-URBAN 2 ORANGE SIZE L
PORTWEST S278ORRXL HIGH VIZ LONG SLEEVED TSHIRT SIZE XL ORANGE