References
NTN:UCT206-15D1
Rubix:206A1305
EAN:4547359009996



Product details : NTN UCT206-15D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Clamping plate unit, guide grooves on both sides, relubricatable.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 450x260x70 mm |
|---|---|
| Logistic Weight | 6190 g |
| Inner diameter | 30 mm |
| Width | 38.1 mm |
| Material | grey cast iron |
| Length | 113 mm |
| Series | uct200 |
| Outer diameter | 62 mm |
| Weight | 0 kg |
Show UNSPSC/ECL@SS
£ 105.72 excl. VAT
/ Each
£ 126.86 incl. VAT
- Delivery usually within ( 3 ) days
