Take-up Bearing Unit
Inner diameter | 35 mm |
---|---|
Length | 102 mm |
Width | 34.5 mm |
Logistic Weight | 740 g |
---|---|
Inner diameter | 35 mm |
Length | 102 mm |
Width | 34.5 mm |
Type | take up unit |
Total bearing width | 34.5 mm |
Material | thermoplastic |
Series | pst35 |
Basic static load, radial - C0r | 3900 N |
Outer diameter | 72 mm |
Weight | 0.74 kg |
Usually arrives within 14 working days