TIMKEN UCT313 TAKE-UP UNIT


Take-Up Mounted Bearing

References
timken:UCT313
rubix:397A4306
ean:0013992167613
brand logo
brand logo
Technical specifications
Inner diameter65 mm
Length238 mm
Width80 mm
See all Specifications

Product details : TIMKEN UCT313 TAKE-UP UNIT


Strengths

•UKT take-up units are used where shaft adjustment and belt-tightening devices are required, such as in conveyor applications
These units provide compact, efficient supports for adjustable shafts and conveyer take-up pulleys
Each unit comes assembled and ready for mounting
These units use wide inner ring ball bearings with self-aligning spherical outside diameters that compensate for\shaft misalignment
Timken UKT series housed units feature the Timken set screw locking (UK) bearing insert
Bearing pre lubricated and ready for immediate installation
Grease fitting supplied for relubrication
The bonded seal design is well-suited for industrial applications involving wet or dirty environments
The bonded seal design is well-suited for industrial applications involving wet or dirty environments
Slot spacing and width are interchangeable with competitive units
Housing designed for ease of bearing replacement

Applications

Industrial

Technical specifications


Attributes
Inner diameter65 mm
Length238 mm
Width80 mm
Typetake-up mounted bearing
Total bearing width50 mm
Materialcast iron
Seriesu
Inner width75 mm
Basic static load, radial - C0r59900 N
Basic dynamic load, radial - Cr92700 N
Weight9.3 kg
Show UNSPSC/ECL@SS
£ 165.50 excl. VAT
/ Each
£ 198.60 incl. VAT
  • Usually arrives within 14 working days