CABLOFIL MGIP66E 150150 IP ENDCAP (H)150 MM X (W)150 MM
Salamandre Distribution Trunking
See technical informationSee documentsReferences
Cablofil®:MGIP66E
Rubix:234A7034

Documents
Product details : CABLOFIL MGIP66E 150150 IP ENDCAP (H)150 MM X (W)150 MM
150*150 Ip Endcap (H)150 mm x (W)150 mm
Technical specifications
Attributes
| Type | end cap |
|---|---|
| Model | mgip |
| Material | steel |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
