Machine thread-cutter Dormer
Total length | 100 mm |
---|---|
Body material | HSS-E |
Type | American blind bores and through-bores |
Total length | 100 mm |
---|---|
Body material | HSS-E |
Type | American blind bores and through-bores |
With cooling spray | No |
Drilling diameter | 12 mm |
Square drive adapter | 12 mm |
Coating | Bright |
Threading (inch) | 5/8 |
No. of threads per inch | 18 |
Usually arrives within 14 working days