DORMER E5245/8NO3 TAP 5/8 INCH X 18 5976121
Standard manual thread-cutters Dormer
See technical informationReferences
Dormer:E5245/8NO3
Rubix:021207
Manufacturer :5976121
EAN:7320760098097



Product details : DORMER E5245/8NO3 TAP 5/8 INCH X 18 5976121
Technical specifications
Attributes
| Threading | not metric |
|---|---|
| Body material | hss |
| Drilling diameter | 12.5 mm |
| Square drive adapter | 12.5 mm |
| Coating | bright |
| Threading | 5/8'' |
| No. of threads per inch | 18 |
| Threading diameter (inch) | 5/8 |
| Total length | 102 mm |
| Thread depth | 24 mm |
Show UNSPSC/ECL@SS
£ 42.17 excl. VAT
/ Each
£ 50.60 incl. VAT
- Usually arrives within 14 working days
