Machine thread-cutter Dormer
Total length | 63 mm |
---|---|
Body material | hss-e |
Type | american blind bores and through-bores |
Total length | 63 mm |
---|---|
Body material | hss-e |
Type | american blind bores and through-bores |
With cooling spray | no |
Drilling diameter | 8 mm |
Square drive adapter | 4.5 mm |
Coating | bright |
No. of threads per inch | 32 |
Usually arrives within 14 working days