References
Unbranded:022769
Rubix:022769


Technical specifications
| Threading | 7/16 in. |
|---|---|
| Type | metric blind bores and through-bores |
| With cooling spray | no |
Product details : ROEBUCK HSS TAP UNF 7/16 X 20 SECOND
HSS UNF Straight Flute
Individual
Individual
Technical specifications
Attributes
| Threading | 7/16 in. |
|---|---|
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 26.56 excl. VAT
/ Each
£ 31.87 incl. VAT
- Sold out