• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,476)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Bore(2,588)
  • Milling(9,651)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,022)
  • Turning operation(23,485)
  • Sawing(552)
  • Thread-cutting(9,530)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,688)
  • Electro-erosion equipment(32)
  • Abrasives(9,388)
See Machining, Cutting & Drilling
  • Thread-cutters and accessories(7,928)
  • Thread-cutting millers(246)
  • Tool tip thread-cutting tools(373)
  • Die-stocks and accessories(808)
  • Combs(175)
See Thread-cutting
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Thread-cutting
  4. Thread-cutters and accessories
  5. Manual thread-cutters and accessories
  6. Tool holder for thread-cutters
  7. ECLIPSE TAP WRENCH E142

ECLIPSE TAP WRENCH E142

Tap wrench

See technical information

References

Eclipse:E142
Rubix:792689
brand logo
brand logo

Product details : ECLIPSE TAP WRENCH E142


Technical specifications


Attributes
Total length65 mm
Show UNSPSC/ECL@SS
£ 17.57 excl. VAT
/ Each
£ 21.08 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

CUTLINE 885877 DIE STOCK D5 2 INCH CAPACITYCUTLINE 885876 DIE STOCK D4 1.1/2 INCH CAPACITYCUTLINE 885868 BAR TAP WRENCH B1CUTLINE 885880 DIE STOCK 1.5/16 INCH CAPACITYCUTLINE 885873 DIE STOCK D1 13/16 INCH CAPACITYCUTLINE 885875 DIE STOCK D3 1.5/16 INCH CAPACITYCUTLINE 885882 DIE STOCK 2 INCH CAPACITYLINEAR TOOLS LONG REACH TAP WRENCH M3-M10CUTLINE 885878 DIE STOCK 13/16 INCH CAPACITYCUTLINE 885879 DIE STOCK 1 INCH CAPACITYCUTLINE 885881 DIE STOCK 1.1/2 INCH CAPACITYCUTLINE 885874 DIE STOCK D2 1 INCH CAPACITYMITSUBCARB MMTER1616H16-C TOOL-HOLDER EXTERNAL THREADING 90011939FACOM BIT HOLDER 830A.5FACOM BIT HOLDER 830A.10
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap