Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Tool holder for thread-cutters
CUTLINE 885881 DIE STOCK 1.1/2 INCH CAPACITY
CUTLINE 885881 DIE STOCK 1.1/2 INCH CAPACITY
CUTLINE DIE STOCK
References
giss cutline:
885881
rubix:
215A8209
ean:
3660338391279
Product details
Technical specifications
Product details : CUTLINE 885881 DIE STOCK 1.1/2 INCH CAPACITY
• For circular split dies.
• Model: D1
• Capacity: 13/16
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.34
excl. VAT
/
Each
£
35.21
incl. VAT
In stock: Next day delivery
Select variants (10)
Add to cart
Check our products from related categories
CUTLINE 885869 BAR TAP WRENCH B2
ECLIPSE TAP WRENCH E142
CUTLINE 885868 BAR TAP WRENCH B1
CUTLINE 885880 DIE STOCK 1.5/16 INCH CAPACITY
CUTLINE 885882 DIE STOCK 2 INCH CAPACITY
FACOM BIT HOLDER 830A.5
GEDORE 8551 TGZ-2 TAP WRENCH W.RATCHET A.CENTRING EYE SIZE 2 M5-M12
FACOM BIT HOLDER 830A.10
MITSUBCARB MMTER1616H16-C TOOL-HOLDER EXTERNAL THREADING 90011939
LINEAR TOOLS LONG REACH TAP WRENCH M5-M12
ROEBUCK 828235 TAP WRENCH SQUARE MIN. 4.6MM
CUTLINE 885878 DIE STOCK 13/16 INCH CAPACITY
ROEBUCK 828234 TAP WRENCH SQUARE MIN. 2MM
CUTLINE 885877 DIE STOCK D5 2 INCH CAPACITY
CUTLINE 885873 DIE STOCK D1 13/16 INCH CAPACITY