M Machine Tap Spiral Flute 45°
Threading diameter | 42 mm |
---|---|
Angle of helix | 45 ° |
Total length | 200 mm |
Threading diameter | 42 mm |
---|---|
Angle of helix | 45 ° |
Total length | 200 mm |
Body material | hss-e |
Type | metric blind bores |
With cooling spray | no |
Drilling diameter | 37.5 mm |
Square drive adapter | 32 mm |
Coating | steam tempered |
Usually arrives within 14 working days