References
Sandvik Coromant:T400-NM102DA-M3.5 N1PC
Rubix:317A4702
Manufacturer :8405660
EAN:7323227412429

Product details : SANDVIK T400-NM102DA-M3.5N1PC COROTAP 8405660
CoroTap™ 400 Forming Tap
Technical specifications
Attributes
| Threading diameter | 3.5 mm |
|---|---|
| Thread | 0.6 mm |
| Total length | 56 mm |
| Thread length | 6 mm |
| Din standard | din 2174 |
| Material | hss |
| Tail diameter | 4 mm |
| Square drive adapter | 3.25 mm |
Show UNSPSC/ECL@SS
£ 77.10 excl. VAT
/ Each
£ 92.52 incl. VAT
- Usually arrives within 14 working days
