References
Walter Prototyp:M24263-G1
Rubix:276A4131
Manufacturer :6150033
EAN:4042446232689

Technical specifications
| Threading diameter | 33.249 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Documents
Product details : WALTER M24263-G1 TAPS HSS-E X PERT 6150033
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading diameter | 33.249 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 33.249 mm |
| Tail diameter | 23 mm |
| Square drive adapter | 20 mm |
| Angle of helix | 0 ° |
| Coating | vap |
| Total length | 160 mm |
| Body material | hss-e |
| Tolerance | h9 |
Show UNSPSC/ECL@SS
£ 327.17 excl. VAT
/ Each
£ 392.60 incl. VAT
- Usually arrives within 14 working days