WALTERPROT 20167-M12 HAND- AND MACHINE TAPS HSS/-E 5075805
Machine thread-cutter Walter Prototyp
See technical informationReferences
Walter Prototyp:20167-M12
Rubix:357A3836
Manufacturer :5075805
EAN:4042446003685

Technical specifications
| Threading diameter | 12 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : WALTERPROT 20167-M12 HAND- AND MACHINE TAPS HSS/-E 5075805
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Angle of helix | 40 ° |
| Total length | 7 mm |
Show UNSPSC/ECL@SS
£ 53.95 excl. VAT
/ Each
£ 64.74 incl. VAT
- Usually arrives within 14 working days