References
Sandvik Coromant:T300-PM100DA-M3 P1PM
Rubix:317A7431
Manufacturer :8055812
EAN:7323225953849


Technical specifications
| Threading | m3x0,5 |
|---|---|
| Threading diameter | 3 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-PM100DA-M3P1PM COROTAP 8055812
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m3x0,5 |
|---|---|
| Threading diameter | 3 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 2.5 mm |
| Tail diameter | 3.5 mm |
| Square drive adapter | 6 mm |
| Thread depth | 3 mm |
| Angle of helix | 48 ° |
| Total length | 56 mm |
| Body material | hss-e / pm |
| Threading | m3x0,5-6hx |
| No. of threads per inch | 50.8 |
Show UNSPSC/ECL@SS
£ 49.60 excl. VAT
/ Each
£ 59.52 incl. VAT
- Usually arrives within 14 working days