References
Sandvik Coromant:T200-MM101AF-1/2 C110
Rubix:317A2387
Manufacturer :8248595
EAN:7323226760460


Technical specifications
| Threading | unf 1/2-20 |
|---|---|
| Threading diameter | 12.7 mm |
| Type | american through-bores |
Product details : SANDVIK T200-MM101AF-1/2C110 COROTAP 8248595
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | unf 1/2-20 |
|---|---|
| Threading diameter | 12.7 mm |
| Type | american through-bores |
| With cooling spray | no |
| Drilling diameter | 11.5 mm |
| Tail diameter | 8.922 mm |
| Square drive adapter | 9.322 mm |
| Thread depth | 23 mm |
| Angle of helix | 0 ° |
| Total length | 110 mm |
| Body material | hss / pm |
| No. of threads per inch | 20 |
Show UNSPSC/ECL@SS
£ 97.17 excl. VAT
/ Each
£ 116.60 incl. VAT
- Usually arrives within 14 working days