References
Sandvik Coromant:T300-XM103AE-5/8 C110
Rubix:317A7176
Manufacturer :6967065
EAN:7323220748952


Technical specifications
| Threading | unc 1/2-13 |
|---|---|
| Threading diameter | 12.7 mm |
| Type | american blind bores |
Product details : SANDVIK T300-XM103AE-5/8C110 COROTAP OPTIMIZED FOR VERSATILITY 6967065
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | unc 1/2-13 |
|---|---|
| Threading diameter | 12.7 mm |
| Type | american blind bores |
| With cooling spray | no |
| Drilling diameter | 10.8 mm |
| Tail diameter | 8.95 mm |
| Square drive adapter | 9.3218 mm |
| Thread depth | 18 mm |
| Angle of helix | 45 ° |
| Total length | 110 mm |
| No. of threads per inch | 13 |
Show UNSPSC/ECL@SS
£ 66.67 excl. VAT
/ Each
£ 80.00 incl. VAT
- Usually arrives within 14 working days