References
Sandvik Coromant:T300-PD100AA-M3 D110
Rubix:317A7898
Manufacturer :8248202
EAN:7323226756531


Technical specifications
| Threading | m3x0,5 |
|---|---|
| Threading diameter | 3 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-PD100AA-M3D110 COROTAP 8248202
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m3x0,5 |
|---|---|
| Threading diameter | 3 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 2.5 mm |
| Tail diameter | 4.3 mm |
| Square drive adapter | 4.27 mm |
| Thread depth | 15 mm |
| Angle of helix | 45 ° |
| Total length | 63 mm |
| Body material | hss-e / pm |
| Threading | m3x0,5 |
| No. of threads per inch | 50.8 |
Show UNSPSC/ECL@SS
£ 44.92 excl. VAT
/ Each
£ 53.90 incl. VAT
- Usually arrives within 14 working days