References
Sandvik Coromant:T300-MM100AL-3/8 B145
Rubix:320A1587
Manufacturer :8248266
EAN:7323226757170


Technical specifications
| Threading | npt 3/8-18 |
|---|---|
| Threading diameter | 9.53 mm |
| Type | american blind bores |
Product details : SANDVIK T300-MM100AL-3/8B145 COROTAP 8248266
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | npt 3/8-18 |
|---|---|
| Threading diameter | 9.53 mm |
| Type | american blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 14.3 mm |
| Tail diameter | 17.8 mm |
| Thread depth | 20 mm |
| Total length | 110 mm |
| Body material | hss |
| Threading | 3/8-18 npt |
| No. of threads per inch | 18 |
Show UNSPSC/ECL@SS
£ 126.49 excl. VAT
/ Each
£ 151.79 incl. VAT
- Usually arrives within 14 working days