References
Sandvik Coromant:T200-PM101DA-M16 P1PM
Rubix:320A2206
Manufacturer :8057370
EAN:7323225961608


Technical specifications
| Threading | m16x2-6hx |
|---|---|
| Threading diameter | 16 mm |
| Type | metric through-bores |
Product details : SANDVIK T200-PM101DA-M16P1PM COROTAP 8057370
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | m16x2-6hx |
|---|---|
| Threading diameter | 16 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 14 mm |
| Tail diameter | 12 mm |
| Square drive adapter | 9 mm |
| Thread depth | 25 mm |
| Angle of helix | 9 ° |
| Total length | 125 mm |
| Body material | hss-e / pm |
| Threading | m16x2-6hx |
| No. of threads per inch | 12.7 |
Show UNSPSC/ECL@SS
£ 123.76 excl. VAT
/ Each
£ 148.51 incl. VAT
- Usually arrives within 14 working days