References
Walter Prototyp:7156770-M8X0.75
Rubix:356A0125
Manufacturer :5200900
EAN:4042446160920

Technical specifications
| Threading | mf 8x0,75 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric blind bores |
Product details : WALTERPROT 7156770-M8X0.75 HAND-/MACHINE TAP 5200900
For long-chipping materials
HSS-E machine tap 7156770-M8X0.75
Technical specifications
Attributes
| Threading | mf 8x0,75 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 7.25 mm |
| Tail diameter | 8 mm |
| Square drive adapter | 6 mm |
| Thread depth | 57 mm |
| Angle of helix | 45 ° |
| Total length | 80 mm |
| Body material | hss-e |
| No. of threads per inch | 33.9 |
Show UNSPSC/ECL@SS
£ 37.70 excl. VAT
/ Each
£ 45.24 incl. VAT
- Usually arrives within 14 working days