References
Sandvik Coromant:T200-PM109DA-M12 P1PM
Rubix:320A2342
Manufacturer :8060699
EAN:7323225979696


Technical specifications
| Threading | m12 x 1,75 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric through-bores |
Product details : SANDVIK T200-PM109DA-M12P1PM COROTAP 8060699
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | m12 x 1,75 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric through-bores |
| With cooling spray | yes |
| Direction of threading | right |
| Drilling diameter | 10.3 mm |
| Tail diameter | 9 mm |
| Square drive adapter | 9 mm |
| Thread depth | 23 mm |
| Angle of helix | 0 ° |
| Total length | 110 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 14.51 |
Show UNSPSC/ECL@SS
£ 116.42 excl. VAT
/ Each
£ 139.70 incl. VAT
- Usually arrives within 14 working days