References
Sandvik Coromant:T200-XM171DA-M12 B110
Rubix:317A1362
Manufacturer :8248448
EAN:7323226758993


Technical specifications
| Threading | m12x1.75 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric through-bores |
Product details : SANDVIK T200-XM171DA-M12B110 COROTAP OPTIMIZED FOR VERSATILITY 8248448
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | m12x1.75 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Drilling diameter | 10.2 mm |
| Tail diameter | 9 mm |
| Square drive adapter | 9 mm |
| Thread depth | 23 mm |
| Angle of helix | 7 ° |
| Total length | 180 mm |
| Body material | hss-e |
| No. of threads per inch | 14.51 |
Show UNSPSC/ECL@SS
£ 94.01 excl. VAT
/ Each
£ 112.81 incl. VAT
- Usually arrives within 14 working days