References
Dormer:E258M30
Rubix:1073872
EAN:7320760087640




Technical specifications
| Threading | m30 x 3,50 |
|---|---|
| Threading diameter | 30 mm |
| Type | metric blind bores |
Product details : DOR HSS TAP M30
HSS-E machine tap for metric threads uncoated DIN 376 form C 15° helical 1.5xD blind holes for steel <850 N/mm².
MACHINE TAP M 30 X3,50 E258 HELIX 15DEG 6H HSCO
Applications
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
Technical specifications
Attributes
| Threading | m30 x 3,50 |
|---|---|
| Threading diameter | 30 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 26.5 mm |
| Tail diameter | 18 mm |
| Square drive adapter | 22 mm |
| Thread depth | 45 mm |
| Angle of helix | 15 ° |
| Coating | bright |
| Total length | 180 mm |
| Body material | hss-e |
| Threading | m30 x 3,50 |
| Tolerance | 6h |
| Shank type | through shank (din 376) |
Show UNSPSC/ECL@SS
£ 141.33 excl. VAT
/ Each
£ 169.60 incl. VAT
- Usually arrives within 14 working days