References
Sandvik Coromant:T400-PM104DA-M16 F125
Rubix:320A0678
Manufacturer :7459631
EAN:7323223254610

Product details : SANDVIK T400-PM104DA-M16F125 COROTAP 7459631
CoroTap™ 400 Forming Tap
Technical specifications
Attributes
| Threading diameter | 16 mm |
|---|---|
| Thread | 2 mm |
| Total length | 110 mm |
| Thread length | 20 mm |
| Din standard | din 2174 |
| Material | hss |
| Tail diameter | 12 mm |
| Square drive adapter | 9 mm |
| Size | m16x2 |
Show UNSPSC/ECL@SS
£ 173.25 excl. VAT
/ Each
£ 207.90 incl. VAT
- Usually arrives within 14 working days
