References
Sandvik Coromant:T300-XM100AE-6-32 C145
Rubix:319A8653
Manufacturer :6967017
EAN:7323220748471


Technical specifications
| Threading | 6-32 |
|---|---|
| Threading diameter | 3.51 mm |
| Type | american blind bores |
Product details : SANDVIK T300-XM100AE-6-32C145 COROTAP OPTIMIZED VERSATILITY 6967017
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | 6-32 |
|---|---|
| Threading diameter | 3.51 mm |
| Type | american blind bores |
| With cooling spray | no |
| Threading | 6-32 |
| No. of threads per inch | 32 |
Show UNSPSC/ECL@SS
£ 18.47 excl. VAT
/ Each
£ 22.16 incl. VAT
- Usually arrives within 14 working days