References
Sandvik Coromant:T200-XM171DA-M10 B110
Rubix:317A5978
Manufacturer :8248445
EAN:7323226758962


Technical specifications
| Threading | m10 x 1,5 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric through-bores |
Product details : SANDVIK T200-XM171DA-M10B110 COROTAP OPTIMIZED FOR VERSATILITY 8248445
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | m10 x 1,5 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Drilling diameter | 8.5 mm |
| Tail diameter | 10 mm |
| Square drive adapter | 8 mm |
| Thread depth | 20 mm |
| Angle of helix | 9 ° |
| Total length | 160 mm |
| Threading | m10 x 1,5 |
| No. of threads per inch | 16.93 |
Show UNSPSC/ECL@SS
£ 74.00 excl. VAT
/ Each
£ 88.80 incl. VAT
- Usually arrives within 14 working days