References
Sandvik Coromant:T200-PM101JB-M18X150P1PM
Rubix:320A0085
Manufacturer :8057411
EAN:7323225963015


Technical specifications
| Threading | m18x1,5 |
|---|---|
| Threading diameter | 18 mm |
| Type | metric through-bores |
Product details : SANDVIK T200-PM101JB-M18X150P1PM COROTAP 8057411
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | m18x1,5 |
|---|---|
| Threading diameter | 18 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Square drive adapter | 14 mm |
| Thread depth | 24 mm |
| Total length | 95 mm |
| Body material | hss-e / pm |
Show UNSPSC/ECL@SS
£ 190.67 excl. VAT
/ Each
£ 228.80 incl. VAT
- Usually arrives within 14 working days