References
Sandvik Coromant:T400-XM100DA-M2 B125
Rubix:317A8673
Manufacturer :8248308
EAN:7323226757590

Product details : SANDVIK T400-XM100DA-M2B125 COROTAP OPTIMIZED FOR VERSATILITY 8248308
CoroTap™ 400 Forming Tap
Technical specifications
Attributes
| Threading diameter | 2 mm |
|---|---|
| Thread | 0.4 mm |
| Total length | 45 mm |
| Thread length | 6 mm |
| Din standard | din 2174 |
| Material | hss |
| Tail diameter | 2.8 mm |
| Square drive adapter | 2.1 mm |
| Size | m2 |
Show UNSPSC/ECL@SS
£ 57.13 excl. VAT
/ Each
£ 68.56 incl. VAT
- Usually arrives within 14 working days
