References
Sandvik Coromant:T400-NM101JB-M12X150N1PC
Rubix:320A0969
Manufacturer :8405752
EAN:7323227413341

Product details : SANDVIK T400-NM101JB-M12X150N1PC COROTAP 8405752
CoroTap™ 400 Forming Tap
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Thread | 1.5 mm |
| Total length | 82 mm |
| Thread length | 15 mm |
| Material | hss |
| Tail diameter | 8.5 mm |
| Square drive adapter | 6.5 mm |
| Size | mf 12x1,5 |
Show UNSPSC/ECL@SS
£ 155.82 excl. VAT
/ Each
£ 186.98 incl. VAT
- Usually arrives within 14 working days
