References
Sandvik Coromant:T100-NM105DB-M8X075 N1PR
Rubix:317A4066
Manufacturer :8330372
EAN:7323227101699


Technical specifications
| Threading | m8 x 0,75 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric blind bores and through-bores |
Product details : SANDVIK T100-NM105DB-M8X075N1PR COROTAP 8330372
CoroTap™ 100 Straight-Fluted Tapping Tool
Technical specifications
Attributes
| Threading | m8 x 0,75 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | yes |
| Direction of threading | right |
| Drilling diameter | 7.25 mm |
| Tail diameter | 5.7 mm |
| Square drive adapter | 6 mm |
| Thread depth | 15 mm |
| Angle of helix | 8 ° |
| Total length | 80 mm |
| Body material | hss-e / pm |
Show UNSPSC/ECL@SS
£ 79.21 excl. VAT
/ Each
£ 95.05 incl. VAT
- Usually arrives within 14 working days