Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,847)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesive tapes
(1,354)
See Adhesive tapes and protective films
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Adhesive tapes and protective films
Adhesive tapes
Mounting tapes
Tapes
3M 4275055 ALUMINIUM FOIL TAPE SILVER 50MMX55M 0.12MM
3M 4275055 ALUMINIUM FOIL TAPE SILVER 50MMX55M 0.12MM
Tape
References
3m:
42750
rubix:
1542784
manufacturer :
7100053740
Technical specifications
Width
50
mm
Length
55
m
See all Specifications
Product details
Technical specifications
Product details : 3M 4275055 ALUMINIUM FOIL TAPE SILVER 50MMX55M 0.12MM
Technical specifications
Attributes
Width
50
mm
Length
55
m
Material
Aluminium
Colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
149.02
excl. VAT
/
Each
£
178.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
3M 722166 VHB TAPE GPH-160GF GREY 25MMX33M 1.6MM
3M DOUBLE COATED PAPER TAPE 410M NATURAL 25 MM X 33 M 0.15 MM BULK
3M VHB TAPE 5952F BLACK 19 MM X 33 M 1.1 MM
TESA 4651 25M 19MM WHITE 04651-00043-00
TESA 4962 50M 19MM TRANSPARENT 04962-00007-00
DYMO LABELWRITER LAF LABELS LARGE WHITE S0722480
DYMO RHINO 12MM WHITE ON BLUE VINYL TAPE (1805243)
DYMO LABELWRITER RETURN ADDRESS INTERNATIONAL LABEL WHITE S0722520
TESA 7074 25M 9MM BLACK 07074-00008-24
TESA 4671 25M 50MM FLUORESCENT ORANGE 04671-00067-10
ADVANCETAP WATERPROOF CLOTH TAPE5 AT175 BLACK 50MM X 50
TESA 4657 50M 75MM GRAY 04657-00123-00
TESA 4688 50M 50MM BLACK 04688-00000-00
TESA 4651 25M 50MM YELLOW 04651-00117-00
ULTRATAPE PVC ELECTRICAL TAPE BROWN 19MM X 33M