Tapered roller bearing NTN 4T-6580, Outer diameter: 125.8 mm | Inner diameter: 88.9 mm | Width: 55.1 mm
NTN - Tapered Roller Bearing - 4T-6580
See technical informationReferences
NTN:4T-6580
Rubix:204A7845
EAN:4547359584660




Technical specifications
| Inner diameter | 88.9 mm |
|---|---|
| Outer diameter | 125.8 mm |
| Width | 55.1 mm |
Product details : NTN 4T-6580 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x160x55,1 mm |
|---|---|
| Logistic Weight | 3070 g |
| Inner diameter | 88.9 mm |
| Outer diameter | 125.8 mm |
| Width | 55.1 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 460000 N |
| Basic dynamic load, radial - Cr | 31000 N |
Show UNSPSC/ECL@SS
£ 97.85 excl. VAT
/ Each
£ 117.42 incl. VAT
- Delivery usually within ( 3 ) days