Tapered Roller Bearing
Inner diameter | 342.9 mm |
---|---|
Outer diameter | 450.85 mm |
Width | 66.675 mm |
Inner diameter | 342.9 mm |
---|---|
Outer diameter | 450.85 mm |
Width | 66.675 mm |
Series | LM361600 |
Material | Steel (Cage) |
Cage | Steel |
Total bearing width | 66.675 mm |
Basic static load, radial - C0r | 2210000 N |
Basic dynamic load, radial - Cr | 1120000 N |
Usually arrives within 14 working days