Tapered Roller Bearing - Single Cone
Inner diameter | 19.05 mm |
---|---|
Width | 19.837 mm |
Bearing Clearance | cn |
Packaged dimensions (D x W x H) | 59,182x59,182x25,146 mm |
---|---|
Package weight | 171 g |
Inner diameter | 19.05 mm |
Width | 19.837 mm |
Bearing Clearance | cn |
Series | 1700 |
Material | stamped steel (cage) |
Cage | steel |
Total bearing width | 19.837 mm |
Standard | iso |
Basic static load, radial - C0r | 45300 N |
Basic dynamic load, radial - Cr | 45400 N |
Usually arrives within 14 working days