NTN - Tapered Roller Bearing - ET-33011
Inner diameter | 150 mm |
---|---|
Outer diameter | 225 mm |
Width | 59 mm |
Logistics dimensions (L x W x H) | 225x225x59 mm |
---|---|
Logistic Weight | 8,07 g |
Inner diameter | 150 mm |
Outer diameter | 225 mm |
Width | 59 mm |
Bearing Clearance | CN |
Series | 33000 |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 860000 N |
Basic dynamic load, radial - Cr | 46000 N |
Usually arrives within 14 working days