Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Axial tapered roller bearing
TIMKEN 94114CD-20081 TAPERED ROLLER BEARING DOUBLE CUP
TIMKEN 94114CD-20081 TAPERED ROLLER BEARING DOUBLE CUP
Axial tapered roller bearing Timken
References
timken:
94114CD
rubix:
232A5201
manufacturer :
100071180
ean:
0053893445373
Technical specifications
Outer diameter
288.925
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 94114CD-20081 TAPERED ROLLER BEARING DOUBLE CUP
Technical specifications
Attributes
Packaged dimensions (D x W x H)
127
x
295,402
x
295,402
mm
Package weight
12355,9
g
Outer diameter
288.925
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,435.79
excl. VAT
/
Each
£
2,922.95
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TIMKEN 28580-20024 TAPERED ROLLER BEARING CONE
TIMKEN 47686-30000 PRECISION TAPERED ROLLER BEARING CONE
TIMKEN 67885-99401 TAPERED ROLLER BEARING
TIMKEN 394D-20081 TAPERED ROLLER BEARING DOUBLE CUP
TIMKEN 11BC-40000 TAPERED ROLLERS AND CAGE
TIMKEN 74500-99401 TAPERED ROLLER BEARING
TIMKEN 752A-20024 TAPERED ROLLER BEARING CUP
TIMKEN 18587-20024 TAPERED ROLLER BEARING CONE
TIMKEN HM926747-20024 TAPERED ROLLER BEARING CONE
TIMKEN 3780-99402 TAPERED ROLLER BEARING WITH FLANGE
TIMKEN 558A-20024 TAPERED ROLLER BEARING CONE
TIMKEN 797-20024 TAPERED ROLLER BEARING CONE
TIMKEN 67388-90019 TAPERED ROLLER BEARING ASSEMBLY
TIMKEN 98394X-20024 TAPERED ROLLER BEARING CONE
TIMKEN NA483SW-20024 TAPERED ROLLER BEARING CONE