References
Roebuck:3962579
Rubix:220791


Technical specifications
| Drilling diameter | 20 mm |
|---|---|
| Total length | 238 mm |
| Shank type | tapered |
Product details : ROEBUCK HSS TAPER SHANK DRILL 20.00MM
DIN 345/BS 328
Flute geometry
Standard helix, right hand cutting
Point angle
118°
Surface treatment
Blue
Application
General purpose drill.
Technical specifications
Attributes
| Drilling diameter | 20 mm |
|---|---|
| Total length | 238 mm |
| Shank type | tapered |
| Taper shank | 2 |
Show UNSPSC/ECL@SS
£ 54.55 excl. VAT
/ Each
£ 65.46 incl. VAT
- Usually arrives within 14 working days