Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
VDI tool holder
VDI accessories
Reducer dowel
CUTLINE REDUCTION SLEEVES MT5 - MT2 868924
CUTLINE REDUCTION SLEEVES MT5 - MT2 868924
Taper shank reducing sleeves
References
giss cutline:
868924
rubix:
868924
ean:
3660338227134
Technical specifications
Body material
steel
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE REDUCTION SLEEVES MT5 - MT2 868924
Taper shank reducing sleeves
Technical specifications
Attributes
Body material
steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.98
excl. VAT
/
Each
£
26.38
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SANDVIK 132L-A24-A20 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 7251707
SANDVIK EF-20-10 CYLINDRICAL SLEEVE WITH EASY-FIX POSITIONING 6426543
CUTLINE REDUCTION TAP ADAPTER 868899
SANDVIK EF-40-10 CYLINDRICAL SLEEVE WITH EASY-FIX POSITIONING 6426561
SANDVIK EF-32-25 7351516
FESTO 1165488 REDUCING SLEEVE (SQUARE)
132L1610050B-SVIK EASY-FIX SLEEVES
4 OUT-3IN HARDENED & GROUND DRILL SLEEVE DIN2185
132P241641B-SVIK EASY-FIX SLEEVES
FESTO 1165476 REDUCING SLEEVE (SQUARE)
SANDVIK 132N-4020 CYLINDRICAL SLEEVE 5757120
SANDVIK EF-32-20 6426557
132N2510-SVIK BORING BAR SLEEVES
SANDVIK 132L-A32-A20 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 7251708
SANDVIK EF-40-20 CYLINDRICAL SLEEVE WITH EASY-FIX POSITIONING 6426564