References
RHP:H216
Rubix:230A0042
Manufacturer :H216 R

Product details : RHP H216 ADAPTOR SLEEVE
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Male thread | m80 x 2 |
| Width | 63 mm |
| Outer diameter | 112 mm |
Show UNSPSC/ECL@SS
£ 28.16 excl. VAT
/ Each
£ 33.79 incl. VAT
- Usually arrives within 14 working days
