References
PTN:H2336
Rubix:218A1708
Manufacturer :884312
EAN:3660338377396




Documents
Product details : PTN 884312 ADAPTER SLEEVE H2336
The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
Technical specifications
Attributes
| Inner diameter | 160 mm |
|---|---|
| Male thread | m180×3 |
| Width | 161 mm |
| Outer diameter | 230 mm |
| Series | h2300 |
| Material | steel |
| Weight | 11 kg |
Show UNSPSC/ECL@SS
£ 405.17 excl. VAT
/ Each
£ 486.20 incl. VAT
- Usually arrives within 14 working days
